Motion
03500204

Made in USA
03500204

0.109" Head Diam x 0.157" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674681
MFR #03500204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500204

0.109" Head Diam x 0.157" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674681
MFR #03500204

Mfr description
03500204 03500204 .109 X.157 X 1/2 COARS
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.109 in
  • Head Thickness
    0.157 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/2 in

Details

  • Abrasive Material
    CBN
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)