1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03500212
1/8" Head Diam x 0.157" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
MI ITEM #
11674682
MFR #
03500212
Price
$21.00
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Segments
Made in USA 03500212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03500212
1/8" Head Diam x 0.157" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
MI ITEM #
11674682
MFR #
03500212
Mfr description
03500212 03500212 .118X .157 X 1/2 2903
Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.00
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.118 in
Head Thickness
0.157 in
Shank Diameter
1/8 in
Undercut Length
1/2 in
Details
Abrasive Material
Diamond
Grade
Fine
Grit Number
120
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items