Motion
03500303

Made in USA
03500303

0.177" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
Mi Item #11674691
MFR #03500303
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500303

0.177" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
Mi Item #11674691
MFR #03500303

Mfr description
03500303 03500303 .177 X.236 X 5/8 COARS
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Head Diameter
    0.177 in
  • Head Thickness
    0.236 in
  • Shank Diameter
    1/4 in
  • Undercut Length
    5/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)