Motion
03500360

Made in USA
03500360

1/4" Head Diam x 0.275" Head Thickness CBN Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
Mi Item #11674697
MFR #03500360
Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500360

1/4" Head Diam x 0.275" Head Thickness CBN Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
Mi Item #11674697
MFR #03500360

Mfr description
03500360 03500360 .256 X.275 X 5/8 COARS
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.48/each

Specifications

Dimensions

  • Head Diameter
    0.256 in
  • Head Thickness
    0.275 in
  • Shank Diameter
    1/4 in
  • Undercut Length
    5/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)