Motion
03500378

Made in USA
03500378

0.315" Head Diam x 0.315" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
MI ITEM #11674698
MFR #03500378
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500378

0.315" Head Diam x 0.315" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam Fine Grade, 120 Grit
MI ITEM #11674698
MFR #03500378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
03500378 03500378 .315 X .315 120 GRIT D
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Grit Number
    120
  • Grade
    Fine
  • Head Diameter
    0.315 in
  • Head Thickness
    0.315 in
  • Shank Diameter
    1/4 in
  • Abrasive Material
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text