Overview
Mfr description
03500402 03500402 .335 X.315 COARSE CBN
- Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
Specifications
- Grit Number120
- GradeFine
- Head Diameter0.335 in
- Head Thickness0.315 in
- Shank Diameter1/4 in
- Abrasive MaterialCBN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data