Motion
03501095

Made in USA
03501095

Multi-Point Diamond Dresser - 7/16" Shank Diam, 3/4" Shank Length
MI ITEM #11674703
MFR #03501095
List Price$228.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03501095

Multi-Point Diamond Dresser - 7/16" Shank Diam, 3/4" Shank Length
MI ITEM #11674703
MFR #03501095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.35/each for your price

Overview

Mfr description
03501095 03501095 SHP1/4X1/2-7/16X3/4L U
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheels
  • They have a high concentration of diamonds that expose new points as it wears down
  • The multi-point dressers use the whole diamond while dressing and truing
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Multi-Point
  • Head Length
    1/2 in
  • Head Thickness
    1/4 in
  • Shank Length
    3/4 in
  • Shank Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought