Motion
03502127

Made in USA
03502127

1/2 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11674704
MFR #03502127
List Price$143.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03502127

1/2 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11674704
MFR #03502127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.68/each for your price

Overview

Mfr description
03502127 03502127 SINGL PT 3/8X2 1/2CT U
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/2
  • Shank Length
    2 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought