Motion
03506045

Made in USA
03506045

1/4" Head Diam x 3/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-5/8" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674706
MFR #03506045
Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506045

1/4" Head Diam x 3/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-5/8" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674706
MFR #03506045

Mfr description
03506045 03506045 1/4D X 3/8T MOUNTED DI
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.90/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)