Motion
03506102

Made in USA
03506102

3/8" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
MI ITEM #11674709
MFR #03506102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506102

3/8" Head Diam x 1/4" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
MI ITEM #11674709
MFR #03506102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03506102 03506102 3/8D X 1/4T MOUNTED DI
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Grit Number
    150
  • Grade
    Very Fine
  • Head Diameter
    3/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in
  • Abrasive Material
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought