Motion
03506227

Made in USA
03506227

1/4" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674715
MFR #03506227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506227

1/4" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674715
MFR #03506227

Mfr description
03506227 03506227 1/4DX 1/4T 150 GRIT MO
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Very Fine
  • Grit Number
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)