Motion
03506300

Made in USA
03506300

3/8" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674719
MFR #03506300
Price$86.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506300

3/8" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674719
MFR #03506300

Mfr description
03506300 03506300 3/8D X 1/4T 150 GRIT M
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.88/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Very Fine
  • Grit Number
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)