Motion
03506342

Made in USA
03506342

3/8" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-1/2" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674721
MFR #03506342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506342

3/8" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/8" Shank Diam x 1-1/2" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674721
MFR #03506342

Mfr description
03506342 03506342 3/8D X 1/2T 150 GRIT M
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Abrasive Material
    CBN
  • Grade
    Very Fine
  • Grit Number
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)