Motion
03506367

Made in USA
03506367

1/2" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674722
MFR #03506367
Price$100.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506367

1/2" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length, Very Fine Grade, 150 Grit
Mi Item #11674722
MFR #03506367

Mfr description
03506367 03506367 1/2D X 1/4T 150 GRIT M
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.20/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Very Fine
  • Grit Number
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)