Motion
03506409

Made in USA
03506409

1/2" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/2" Shank Length, Very Fine Grade, 150 Grit
MI ITEM #11674724
MFR #03506409
Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03506409

1/2" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-1/2" Shank Length, Very Fine Grade, 150 Grit
MI ITEM #11674724
MFR #03506409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.13/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Very Fine
  • Grit Number
    150

Overview

Mfr description
03506409 03506409 1/2D X 1/2T 150 GRIT M
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought