Motion
03515012

Made in USA
03515012

1" x 0.0313" 20 Tooth Solid Carbide Slitting & Slotting Saw, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674726
MFR #03515012
List Price$100.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515012

1" x 0.0313" 20 Tooth Solid Carbide Slitting & Slotting Saw, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674726
MFR #03515012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.63/each for your price

Overview

Mfr description
03515012 03515012 1"X 1/32 X 1/2 20T USA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Material
    Solid Carbide
  • Number Of Teeth
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought