Motion
03515046

Made in USA
03515046

1-1/2" x 1/8" 32 Tooth Solid Carbide Slitting & Slotting Saw, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674729
MFR #03515046
List Price$256.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515046

1-1/2" x 1/8" 32 Tooth Solid Carbide Slitting & Slotting Saw, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674729
MFR #03515046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.48/each for your price

Overview

Mfr description
03515046 03515046 1 1/2 X 1/8 X 1/2 32T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/2 in
  • Blade Thickness
    1/8 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Material
    Solid Carbide
  • Number Of Teeth
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text