Motion
03515103

Made in USA
03515103

2" x 1/16" 36 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 5/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674734
MFR #03515103
List Price$361.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515103

2" x 1/16" 36 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 5/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674734
MFR #03515103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$361.50/each for your price

Overview

Mfr description
03515103 03515103 2" X 1/16 X 5/8 36T US
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    5/8 in
  • Blade Diameter
    2 in
  • Blade Thickness
    1/16 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought