Motion
03515137

Made in USA
03515137

1-1/4" x 0.0313" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 3/8" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674737
MFR #03515137
List Price$124.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515137

1-1/4" x 0.0313" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 3/8" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674737
MFR #03515137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$124.95/each for your price

Overview

Mfr description
03515137 03515137 1 1/4X1/32X3/8 24T SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1-1/4 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought