Specifications
Dimensions
- Arbor Hole Diameter3/8 in
- Blade Diameter1-1/4 in
- Blade Thickness1/16 in
Details
- Connection TypeArbor
- Cutting DirectionRight Hand
- FeaturesConcave Ground
- Finish CoatingUncoated
- MaterialSolid Carbide
- Number Of Teeth24
- Tooth ConfigurationStraight