Motion
03515160

Made in USA
03515160

1-1/4" x 1/16" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674740
MFR #03515160
Price$124.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515160

1-1/4" x 1/16" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674740
MFR #03515160

Mfr description
03515160 03515160 1 1/4X1/16X1/2 24T SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.95/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    1/16 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Features
    Concave Ground
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    24
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)