Motion
03515202

Made in USA
03515202

1-3/4" x 0.0313" 32 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11674744
MFR #03515202
Price$258.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515202

1-3/4" x 0.0313" 32 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11674744
MFR #03515202

Mfr description
03515202 03515202 1 3/4 X 1/32X 1/2 32T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.83/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-3/4 in

Details

  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    32
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)