Motion
03515277

Made in USA
03515277

2-1/2" x 1/16" 72 Tooth Solid Carbide Slitting & Slotting Saw, 7/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674749
MFR #03515277
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515277

2-1/2" x 1/16" 72 Tooth Solid Carbide Slitting & Slotting Saw, 7/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674749
MFR #03515277

Mfr description
03515277 03515277 2 /2/X1/16X7/8 72T SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    7/8 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    1/16 in

Details

  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Material
    Solid Carbide
  • Number Of Teeth
    72
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)