Motion
03515285

Made in USA
03515285

2-1/2" x 1/8" 72 Tooth Solid Carbide Slitting & Slotting Saw, 7/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674750
MFR #03515285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515285

2-1/2" x 1/8" 72 Tooth Solid Carbide Slitting & Slotting Saw, 7/8" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11674750
MFR #03515285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03515285 03515285 2 1/2X1/8X7/8 72T SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    7/8 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    1/8 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Material
    Solid Carbide
  • Number Of Teeth
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text