Motion
03515384

Made in USA
03515384

3" x 1/8" 72 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674759
MFR #03515384
List Price$606.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515384

3" x 1/8" 72 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674759
MFR #03515384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$606.98/each for your price

Overview

Mfr description
03515384 03515384 3 X 1/8 X 1 72T SOL CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Arbor Hole Diameter
    1 in
  • Arbor Hole Diameter Tolerance
    +0.001/-0.000 in
  • Blade Diameter
    3 in
  • Blade Diameter Tolerance
    +0.005/-0.005 in
  • Blade Thickness
    1/8 in
  • Blade Thickness Tolerance
    +0.005/-0.005 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Material Application
    Metal
  • Rake Angle
    5
  • Tooth Configuration
    Straight
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought