Motion
03515640

Made in USA
03515640

6" x 1/16" 120 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674768
MFR #03515640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03515640

6" x 1/16" 120 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
MI ITEM #11674768
MFR #03515640

Mfr description
03515640 03515640 6 X 1/16 X 1 120T SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    1/16 in

Details

  • Arbor Hole Diameter Tolerance
    +0.001/-0.000 in
  • Blade Diameter Tolerance
    +0.005/-0.005 in
  • Blade Thickness Tolerance
    +0.005/-0.005 in
  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Features
    Concave Ground
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Material Application
    Metal
  • Number Of Teeth
    120
  • Rake Angle
    5
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)