Motion
03519402

Made in USA
03519402

2" Wide x 18-15/16" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated
MI ITEM #11674777
MFR #03519402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03519402

2" Wide x 18-15/16" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Coated
MI ITEM #11674777
MFR #03519402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03519402 03519402 18-15/16X2 80GT ABRASI
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    18-15/16 in
  • Belt Width
    2 in
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought