1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03519410
2" Wide x 18-15/16" OAL, 100 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #
11674778
MFR #
03519410
Price
$6.00
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
Made in USA 03519410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03519410
2" Wide x 18-15/16" OAL, 100 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #
11674778
MFR #
03519410
Mfr description
03519410 03519410 18-15/16 X 2 100GT ABR
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.00
/each
Add to Cart
Specifications
Dimensions
Belt Length
18-15/16 in
Belt Width
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit Number
100
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items