Motion
03540499

Made in USA
03540499

0.332", High Speed Steel Half Round Drill Bit;4-3/4" Overall Length
MI ITEM #11674781
MFR #03540499
List Price$88.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03540499

0.332", High Speed Steel Half Round Drill Bit;4-3/4" Overall Length
MI ITEM #11674781
MFR #03540499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.23/each for your price

Overview

Mfr description
03540499 03540499 LTR Q BRIGHT USA HSS H
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Type
    Half-Round Drill Bit
  • Drill Bit Size
    0.3320 in
  • Flute Length
    3-7/16 in
  • Overall Length
    4-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought