Motion
03541083

Made in USA
03541083

Cup Brushes - Steel Material, Crimped, 1.7500 in Diam.
MI ITEM #11674785
MFR #03541083
Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541083

Cup Brushes - Steel Material, Crimped, 1.7500 in Diam.
MI ITEM #11674785
MFR #03541083

Mfr description
03541083 03541083 1 3/4"DX.0118 CS 1/4"S
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.25/each

Specifications

Dimensions

  • Brush Diameter
    1-3/4 in
  • Diameter  
    1.7500 in
  • Filament Wire Diameter
    0.0118 in
  • Shank Diameter  
    0.2500 in
  • Trim Length
    3/4 in

Details

  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Crimped
  • Fill Material
    Steel
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)