Motion
03541125

Made in USA
03541125

2-1/4" Diam, 1/4" Shank Crimped Wire Steel Cup Brush, 0.006" Filament Diam, 5/8" Trim Length, 13,000 Max RPM
MI ITEM #11674787
MFR #03541125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541125

2-1/4" Diam, 1/4" Shank Crimped Wire Steel Cup Brush, 0.006" Filament Diam, 5/8" Trim Length, 13,000 Max RPM
MI ITEM #11674787
MFR #03541125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03541125 03541125 2 1/4"DX.006 CS 1/4"SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Trim Length
    5/8 in
  • Shank Diameter
  • Max Rpm
    13,000
  • Arbor Type
    Shank
  • Brush Diameter
    2-1/4 in
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Steel
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text