Motion
03541182

Made in USA
03541182

Cup Brushes - Steel Material, Crimped, 2.2500 in Diam.
MI ITEM #11674790
MFR #03541182
List Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541182

Cup Brushes - Steel Material, Crimped, 2.2500 in Diam.
MI ITEM #11674790
MFR #03541182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.23/each for your price

Overview

Mfr description
03541182 03541182 2 1/4"DX.0118 CS 1/4"S
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Trim Length
    5/8 in
  • Diameter
  • Shank Diameter
  • Max Rpm
    13,000
  • Arbor Type
    Shank
  • Brush Diameter
    2-1/4 in
  • Filament Wire Diameter
    0.0118 in
  • Fill Material
    Steel
  • Brush Type
    Crimped
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought