Motion
03541265

Made in USA
03541265

2-3/4" Diam, 1/4" Shank Crimped Wire Steel Cup Brush, 0.0118" Filament Diam, 7/8" Trim Length, 13,000 Max RPM
Mi Item #11674794
MFR #03541265
Price$21.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541265

2-3/4" Diam, 1/4" Shank Crimped Wire Steel Cup Brush, 0.0118" Filament Diam, 7/8" Trim Length, 13,000 Max RPM
Mi Item #11674794
MFR #03541265

Mfr description
03541265 03541265 2 3/4"DX.0118 CS 1/4"S
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.38/each

Specifications

Dimensions

  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0118 in
  • Shank Diameter  
    1/4 in
  • Trim Length
    7/8 in

Details

  • Arbor Type
    Shank
  • Fill Material
    Steel
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)