Motion
03541323

Made in USA
03541323

Cup Brushes - Stainless Steel Material, Crimped, 1.7500 in Diam.
MI ITEM #11674797
MFR #03541323
List Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541323

Cup Brushes - Stainless Steel Material, Crimped, 1.7500 in Diam.
MI ITEM #11674797
MFR #03541323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.50/each for your price

Overview

Mfr description
03541323 03541323 1 3/4"DX.008 SS 1/4"SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions. It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Trim Length
    3/4 in
  • Diameter
  • Shank Diameter
  • Max Rpm
    13,000
  • Arbor Type
    Shank
  • Brush Diameter
    1-3/4 in
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Stainless Steel
  • Brush Type
    Crimped
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text