Motion
03541364

Made in USA
03541364

Cup Brushes - Stainless Steel Material, Crimped, 1.7500 in Diam.
Mi Item #11674799
MFR #03541364
Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541364

Cup Brushes - Stainless Steel Material, Crimped, 1.7500 in Diam.
Mi Item #11674799
MFR #03541364

Mfr description
03541364 03541364 1 3/4"DX.0118 SS 1/4"S
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions. It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.83/each

Specifications

Dimensions

  • Brush Diameter
    1-3/4 in
  • Diameter  
    1.7500 in
  • Filament Wire Diameter
    0.0118 in
  • Shank Diameter  
    0.2500 in
  • Trim Length
    3/4 in

Details

  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Crimped
  • Fill Material
    Stainless Steel
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)