Motion
03541380

Made in USA
03541380

1-3/4" Diam, 1/4" Shank Crimped Wire Stainless Steel Cup Brush, 0.014" Filament Diam, 3/4" Trim Length, 13,000 Max RPM
Mi Item #11674800
MFR #03541380
Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541380

1-3/4" Diam, 1/4" Shank Crimped Wire Stainless Steel Cup Brush, 0.014" Filament Diam, 3/4" Trim Length, 13,000 Max RPM
Mi Item #11674800
MFR #03541380

Mfr description
03541380 03541380 1 3/4"DX.014 SS 1/4"SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions. It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.23/each

Specifications

Dimensions

  • Brush Diameter
    1-3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Shank Diameter  
    1/4 in
  • Trim Length
    3/4 in

Details

  • Arbor Type
    Shank
  • Fill Material
    Stainless Steel
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)