Motion
03541521

Made in USA
03541521

2-3/4" Diam, 1/4" Shank Crimped Wire Stainless Steel Cup Brush, 0.014" Filament Diam, 7/8" Trim Length, 13,000 Max RPM
MI ITEM #11674807
MFR #03541521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03541521

2-3/4" Diam, 1/4" Shank Crimped Wire Stainless Steel Cup Brush, 0.014" Filament Diam, 7/8" Trim Length, 13,000 Max RPM
MI ITEM #11674807
MFR #03541521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03541521 03541521 2 3/4"DX.014 SS 1/4"SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions. It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.

Specifications

  • Trim Length
    7/8 in
  • Shank Diameter
  • Max Rpm
    13,000
  • Arbor Type
    Shank
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Fill Material
    Stainless Steel
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text