Motion
03543030

Made in USA
03543030

Single Point Rat Tail Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11674810
MFR #03543030
List Price$203.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03543030

Single Point Rat Tail Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11674810
MFR #03543030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.13/each for your price

Overview

Mfr description
03543030 03543030 3/64 DIAMOND RAT TAIL
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    3 in
  • Shank Diameter
    3/8 in
  • Maximum Radius
    3/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought