Motion
03543089

Made in USA
03543089

Single Point Rat Tail Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11674813
MFR #03543089
List Price$118.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03543089

Single Point Rat Tail Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11674813
MFR #03543089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.23/each for your price

Overview

Mfr description
03543089 03543089 1/8 DIAMOND RAT TAIL R
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    3 in
  • Shank Diameter
    3/8 in
  • Maximum Radius
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought