Motion
3570645
03570645 03570645 7 X 1/4 X 1 1/4 220-N
MI ITEM #11674876
MFR #3570645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03570645 03570645 7 X 1/4 X 1 1/4 220-N
MI ITEM #11674876
MFR #3570645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03570645 03570645 7 X 1/4 X 1 1/4 220-N
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Arbor Hole Size
    1-1/2 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Grinding Wheel
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    220
  • Superabrasive Depth
    1/16 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    1
  • Arbor Size
    1-1/2 in
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Material
    Diamond
  • Wheel Type
    Type A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text