Motion
03573383

Made in USA
03573383

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11674932
MFR #03573383
List Price$212.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03573383

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11674932
MFR #03573383

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$212.08/each for your price

Overview

Mfr description
03573383 03573383 D11V9 5 DIA 150N 1/16D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Flaring Cup

Specifications

  • Wheel Diameter
    5 in
  • Wheel Type
    Type 11
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    150.0
  • Grade
    Very Fine
  • Superabrasive Depth
    1/16 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    7/16 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought