Motion
03573607

Made in USA
03573607

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 220 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11674939
MFR #03573607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03573607

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 220 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11674939
MFR #03573607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Rim Width
    7/16 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    220.0
  • Superabrasive Wheel Type
    Type 11V9
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 11

Overview

Mfr description
03573607 03573607 D11V9 5 DIA 220N 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought