Motion
03575313

Made in USA
03575313

3-3/4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, CBN
MI ITEM #11674956
MFR #03575313
List Price$257.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03575313

3-3/4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 120 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, CBN
MI ITEM #11674956
MFR #03575313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$257.48/each for your price

Overview

Mfr description
03575313 03575313 3-3/4"GRIT 120 1/8 D B
  • Cubic Boron Nitride (CBN) is a synthetic material similar in hardness to diamond
  • Commonly used for machining hardened steel and related alloys at high temperatures
  • Flaring Cup

Specifications

  • Wheel Diameter
    3-3/4 in
  • Wheel Type
    Type 11
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    120.0
  • Grade
    Fine
  • Superabrasive Depth
    1/8 in
  • Abrasive Material
    CBN
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Wet Dry Operation
    Wet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought