Motion
03575388

Made in USA
03575388

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, CBN
MI ITEM #11674959
MFR #03575388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03575388

5" Diam, 1-1/4" Hole Size, 1-3/4" Overall Thickness, 150 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, CBN
MI ITEM #11674959
MFR #03575388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03575388 03575388 5" GRIT 150 1/8 D. BOR
  • Cubic Boron Nitride (CBN) is a synthetic material similar in hardness to diamond
  • Commonly used for machining hardened steel and related alloys at high temperatures
  • Flaring Cup

Specifications

  • Wheel Diameter
    5 in
  • Wheel Type
    Type 11
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    150.0
  • Grade
    Very Fine
  • Superabrasive Depth
    1/8 in
  • Abrasive Material
    CBN
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-3/4 in
  • Wet Dry Operation
    Wet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought