Motion
03576162

Made in USA
03576162

4" Diam x 1-1/4" Hole x 1/8" Thick, 150 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674963
MFR #03576162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03576162

4" Diam x 1-1/4" Hole x 1/8" Thick, 150 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674963
MFR #03576162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03576162 03576162 4X1/8X1 1/4 GRIT 150 B
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    4 in
  • Grade
    Very Fine
  • Grit Number
    150
  • Superabrasive Depth
    1/8 in
  • Superabrasive Type
    Cubic Boron Nitride (CBN)
  • Features & Benefits
    • Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text