Motion
03578051

Made in USA
03578051

Tool & Cutter Grinding Wheel - Grade: Very Fine, Grit Number: 150.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11674982
MFR #03578051
List Price$232.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03578051

Tool & Cutter Grinding Wheel - Grade: Very Fine, Grit Number: 150.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11674982
MFR #03578051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.10/each for your price

Overview

Mfr description
03578051 03578051 6 X 3/4 150N 50-75CONC
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Straight Cup

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Wheel Type
    Type 6
  • Superabrasive Wheel Type
    Type 6A2C
  • Grit Number
    150.0
  • Grade
    Very Fine
  • Max Rpm
    4138 rpm
  • Superabrasive Depth
    1/16 in
  • Package Quantity
    1
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought