Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03578424

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 100 Grit, Type 6 Tool & Cutter Grinding Wheel - Fine Grade, Diamond
MI ITEM #11674998
MFR #03578424

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03578424 03578424 6X3/4 100N 100%C.1/16D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Straight Cup

Specifications

  • Wheel Diameter
    6 in
  • Wheel Type
    Type 6
  • Superabrasive Wheel Type
    Type 6A2C
  • Grit Number
    100.0
  • Grade
    Fine
  • Superabrasive Depth
    1/16 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought