Motion
03578622

Made in USA
03578622

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 150 Grit, Type 6 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675008
MFR #03578622
List Price$278.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03578622

6" Diam, 1-1/4" Hole Size, 3/4" Overall Thickness, 150 Grit, Type 6 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675008
MFR #03578622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$278.80/each for your price

Overview

Mfr description
03578622 03578622 6X3/4 150N 100%C. 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Straight Cup

Specifications

  • Abrasive Material
    Diamond
  • Face Rim Width
    3/4 in
  • Grade
    Very Fine
  • Grit Number
    150.0
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Superabrasive Depth
    1/8 in
  • Superabrasive Wheel Type
    Type 6A2C
  • Wet Dry Operation
    Wet
  • Wheel Diameter
    6 in
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text