Motion
03579208

Made in USA
03579208

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675019
MFR #03579208
Price$277.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03579208

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100.0, Wheel Diameter: 6 in, Maximum RPM: 4138 rpm
MI ITEM #11675019
MFR #03579208

Mfr description
03579208 03579208 D6A2C 6X3/4 100N 1/8D
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Straight Cup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.05/each

Specifications

Dimensions

  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    100.0
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • Superabrasive Wheel Type
    Type 6A2C
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)