Motion
03580065

Made in USA
03580065

3" Diam, 1-1/4" Hole Size, 7/8" Overall Thickness, 200 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675024
MFR #03580065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03580065

3" Diam, 1-1/4" Hole Size, 7/8" Overall Thickness, 200 Grit, Type 11 Tool & Cutter Grinding Wheel - Very Fine Grade, Diamond
MI ITEM #11675024
MFR #03580065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03580065 03580065 3X1/16DPTH200N/100CONC
  • Diamond is one of the hardest abrasive materials
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy
  • Flaring Cup

Specifications

  • Wheel Diameter
    3 in
  • Wheel Type
    Type 11
  • Superabrasive Wheel Type
    Type 11A2
  • Grit Number
    200.0
  • Grade
    Very Fine
  • Superabrasive Depth
    1/16 in
  • Abrasive Material
    Diamond
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    7/8 in
  • Wet Dry Operation
    Wet
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought